3-3/8 in. Brass Handle in Polished Chrome

You last purchased this on
 
Newport Brass

Secant 3-3/8 in. Brass Handle in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Secant 3-3/8 in. Brass Handle in Polished Chrome

  • Fast #
  • Part #N3-368/26
  • Item #4072564
  • Manufacturer Part #3-368/26
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Solid Brass Construction
  • ADA Compliant Lever Handle assembly for control valve
  • Available in 27 unique Finishes
  • Flow Control: order handle & Flow Control Valve Part #1-606HT or 1-607HT
  • Diverter: order handle & Diverter Valve part #1-617
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
CSA Certified:
CSA B125.1
Collection:
Secant
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Handle
Handle Type:
Lever
Length:
3-3/8 in
Material:
Brass
Number of Handles:
Single Handle
Trim Only:
Yes