Newport Brass

Secant 3-3/8 in. Brass Handle in Polished Nickel

Part #N3-368/15  |  Manufacturer Part #3-368/15

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

CSA Certified: CSA B125.1

Collection: Secant

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Faucet Part Type: Handle

GSA Approved: No

Handle Type: Lever

IAPMO Listed: Yes

Length: 3-3/8 in

Material: Brass

NSF Certified: No

Number of Handles: Single Handle