Newport Brass

Secant 7 in. Brass Handle in Oil Rubbed Bronze

Part #N3-368/10B  |  Manufacturer Part #3-368/10B

Color/Finish:
Oil Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

CSA Certified: CSA B125.1

Collection: Secant

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Faucet Part Type: Handle

GSA Approved: No

Handle Type: Lever

IAPMO Listed: Yes

Length: 7 in

Material: Brass

NSF Certified: No

Number of Handles: Single Handle