Rectangular Closed Towel Ring in Polished Chrome
Secant Rectangular Closed Towel Ring in Polished Chrome
Frequently Purchased Together
Product Details
- Solid Brass Construction
- Double-post design with rigid straight bar
- Available in 27 unique Finishes
- Complements Secant product series
- Includes Installation Hardware
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Secant
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 3-1/2 in
- IAPMO Listed -:
- No
- Material:
- Brass
- Mount Type:
- Wall
- Ring Type:
- Closed
- Shape:
- Rectangular
- Width:
- 9-1/2 in