Secant Rectangular Closed Towel Ring in Polished Nickel

Part #N37-09/15  |  Item #4234776  |  Manufacturer Part #37-09/15

$ 162.76 EACH
(Pricing is for Polished Nickel)

Color/Finish:
Polished Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Double-post design with rigid straight bar
  • Includes Installation Hardware
  • Complements Secant product series

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Secant

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Height: 1-1/6 in

IAPMO Listed: No

Material: Brass

Mount Type: Wall

Ring Type: Closed

Shape: Rectangular

Width: 2-1/2 in