Rectangular Closed Towel Ring in Satin Brass - PVD

You last purchased this on
 
Newport Brass

Secant Rectangular Closed Towel Ring in Satin Brass - PVD

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Secant Rectangular Closed Towel Ring in Satin Brass - PVD

  • Fast #
  • Part #N37-09/04
  • Item #4234501
  • Manufacturer Part #37-09/04
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Brass - PVD Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Solid Brass Construction
  • Double-post design with rigid straight bar
  • Available in 27 unique Finishes
  • Complements Secant product series
  • Includes Installation Hardware
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Secant
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass - PVD
GSA Approved:
No
Hardware Included:
No
Height:
1-1/16 in
IAPMO Listed -:
No
Material:
Brass
Mount Type:
Wall
NSF Certified:
No
Projection:
4-1/2 in
Ring Type:
Closed
Shape:
Rectangular
Width:
8 in