Newport Brass

Secant Single Lever Handle in Flat Black

Part #N3-368/56  |  Manufacturer Part #3-368/56

Color/Finish:
Flat Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

CSA Certified: CSA B125.1

Collection: Secant

Color Finish: Flat Black

Color Finish Category: Blacks

Depth: 3-3/8 in

Faucet Part Type: Handle Kit

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: Yes

Material: Brass

NSF Certified: No

Number of Handles: Single Handle

Product Type: Handle

Trim Only: No

Type: D65061LFPNECO

WaterSense Labeled: No