24 in. Towel Bar in Polished Nickel - Natural

You last purchased this on
 
Newport Brass

Secant 24 in. Towel Bar in Polished Nickel - Natural

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Secant 24 in. Towel Bar in Polished Nickel - Natural

  • Fast #
  • Part #N37-02/15
  • Item #4234026
  • Manufacturer Part #37-02/15
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel - Natural Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Solid Brass Construction
  • Complements Secant product series
  • Available in 27 unique Finishes
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
1-5/8 in
Base Plate Width:
1-1/16 in
CARB OTC LEED Compliant:
No
Collection:
Secant
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel - Natural
GSA Approved:
No
Hardware Included:
No
IAPMO Listed -:
No
Length:
24 in
Material:
Brass
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
Projection:
3-1/2 in