Towel Ring in Flat Black

You last purchased this on
 
Newport Brass

Secant Towel Ring in Flat Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Secant Towel Ring in Flat Black

  • Fast #
  • Part #N37-09/56
  • Item #4230504
  • Manufacturer Part #37-09/56
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Flat Black Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Solid Brass Construction
  • Double-post design with rigid straight bar
  • Available in 27 unique Finishes
  • Complements Secant product series
  • Includes Installation Hardware
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Secant
Color Finish Category:
Blacks
Color Finish Name:
Flat Black
Depth:
4-1/2 in
GSA Approved:
No
Height:
1-1/16 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Material:
Brass
Mount Type:
Wall
NSF Certified:
No
Projection:
4-1/2 in
Ring Type:
Closed
Shape:
Rectangular
Width:
8 in