Wall Mount Pressure Balance Shower Trim Plate with Single Cross Handle in Polished Chrome

You last purchased this on
 
Newport Brass

Secant Wall Mount Pressure Balance Shower Trim Plate with Single Cross Handle in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Secant Wall Mount Pressure Balance Shower Trim Plate with Single Cross Handle in Polished Chrome

  • Fast #
  • Part #N4-2064BP/26
  • Item #7381328
  • Manufacturer Part #4-2064BP/26
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • Face plate with ADA Compliant Cross Handle
  • Available in 27 unique Finishes
  • ADA compliant Cross handle assembly options for control valve
  • Intended for use with Newport Brass rough valve item 1-594 or 1-684 as specified (Required Accessory)
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Secant
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Escutcheon Height:
5-1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Type:
Cross
IAPMO Listed -:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Volume Control
WaterSense Labeled:
No