Shower Arm Flange in Antique Nickel
Shower Arm Flange in Antique Nickel
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- 2-3/8" diameter with o-ring retainer
- Available in 27 unique Finishes
- Intended for use with Newport Brass Shower Arm as specified (Optional Accessory)
Documents
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Antique Nickel
- Diameter:
- 2-3/8 in
- Faucet Part Type:
- Flange
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- WaterSense Labeled:
- No