Shower Arm Flange in Flat Black

You last purchased this on
 
Newport Brass

Shower Arm Flange in Flat Black

  • Fast #
  • Part #N206/56
  • Item #3873590
  • Manufacturer Part #206/56
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Shower Arm Flange in Flat Black

This product requires certification to purchase.

X Points
Color Finish Name: Flat Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • 2-3/8" flange diameter with sure-grip retainer
  • Available in 27 unique Finishes
  • Intended for use with Newport Brass Shower Arm Flange as specified (Optional Accessory)
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
Color Finish Category:
Blacks
Color Finish Name:
Flat Black
Depth:
7/16 in
Diameter:
2-3/8 in
Faucet Part Type:
Flange
Faucet Type:
Tub and Shower Faucet
Fits Brand:
Newport Brass
GSA Approved:
No
IAPMO Listed -:
No
Installation Type:
Wall Mount
Material:
Brass
NSF Certified:
No
WaterSense Labeled:
No