Shower Arm Flange in Polished Gold - PVD

You last purchased this on
 
Newport Brass

Shower Arm Flange in Polished Gold - PVD

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Shower Arm Flange in Polished Gold - PVD

  • Fast #
  • Part #N207/24
  • Item #3873856
  • Manufacturer Part #207/24
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Gold - PVD Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • 2-3/8" diameter with o-ring retainer
  • Available in 27 unique Finishes
  • Intended for use with Newport Brass Shower Arm as specified (Optional Accessory)
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Gold Tones
Color Finish Name:
Polished Gold - PVD
Depth:
3/4 in
Diameter:
2-3/8 in
Faucet Part Type:
Flange
Fitting Size 1:
13/16 in
Fitting Sizes:
13/16 in
GSA Approved:
No
IAPMO Listed -:
No
Material:
Brass
NSF Certified:
No
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No