Shower Arm Flange in Satin Brass

You last purchased this on
 
Newport Brass

Shower Arm Flange in Satin Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Shower Arm Flange in Satin Brass

  • Fast #
  • Part #N2-503/04
  • Item #3718222
  • Manufacturer Part #2-503/04
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Brass - PVD Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • 2-3/8" diameter with o-ring retainer
  • Available in 27 unique Finishes
  • Intended for use with Newport Brass Shower Arm as specified (Optional Accessory)
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass - PVD
Depth:
1/2 in
Diameter:
2-3/8 in
Faucet Part Type:
Flange
Faucet Type:
Tub and Shower Faucet
GSA Approved:
No
IAPMO Listed -:
No
Installation Type:
Wall Mount
Material:
Brass
NSF Certified:
No
WaterSense Labeled:
No
Width:
2-3/4 in