Shower Arm Flange in Satin Bronze - PVD

You last purchased this on
 
Newport Brass

Shower Arm Flange in Satin Bronze - PVD

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Shower Arm Flange in Satin Bronze - PVD

  • Fast #
  • Part #N2-503/10
  • Item #3718437
  • Manufacturer Part #2-503/10
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Bronze - PVD Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • 2-3/8" diameter with o-ring retainer
  • Available in 27 unique Finishes
  • Intended for use with Newport Brass Shower Arm as specified (Optional Accessory)
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
Color Finish Category:
Bronze Tones
Color Finish Name:
Satin Bronze - PVD
Depth:
1/2 in
Diameter:
2-3/8 in
Faucet Part Type:
Flange
Faucet Type:
Tub and Shower Faucet
Fits Brand:
Newport Brass
GSA Approved:
No
IAPMO Listed -:
No
Installation Type:
Wall Mount
Material:
Brass
NSF Certified:
No
WaterSense Labeled:
No
Width:
2-3/4 in