Newport Brass Shower Arm Flange Polished Chrome

N2-503/26

Manufacturer Part #: 2-503/26

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Shower arm flange
  • Finish warranted as long as the original purchaser owns their home

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Part Type
Shower Flange
Installation Type
Wall Mount
Material
Brass
WaterSense Labeled
No

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday