Shower Arm Flange with O-Ring in English Bronze

Part #N207/07  |  Item #1949276  |  Manufacturer Part #207/07

$ 31.95 EACH
(Pricing is for English Bronze)

Color/Finish:
English Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • 2-3/8" diameter with o-ring retainer
  • Intended for use with Newport Brass Shower Arm as specified (Optional Accessory)

Documents

Specifications

ADA Compliant: No

Color Finish: English Bronze

Color Finish Category: Bronze Tones

Faucet Part Type: Flange

Installation Type: Wall Mount

Material: Brass

WaterSense Labeled: No