Shower Arm Flange with O-Ring in Flat Black
Shower Arm Flange with O-Ring in Flat Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid brass construction
- Intended for use with Newport Brass 1/2" Shower Arms as specified (Optional Accessory)
- Available in more than 20 decorative finishes
- 2-1/4" flange diameter with O-ring retainer
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- Depth:
- 31/100 in
- Diameter:
- 2-1/4 in
- Faucet Part Type:
- Flange
- Faucet Type:
- Tub and Shower Faucet
- Fits Brand:
- Newport Brass
- Fits Model:
- 202, 2021, 202-1
- GSA Approved:
- No
- Height:
- 2-1/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 2-1/4 in
- Material:
- Brass
- NSF Certified:
- No
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 31/100 in