Shower Arm Flange with O-Ring in Satin Nickel

You last purchased this on
 
Newport Brass

Keaton Shower Arm Flange with O-Ring in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Keaton Shower Arm Flange with O-Ring in Satin Nickel

  • Fast #
  • Part #N206-1/15S
  • Item #4234069
  • Manufacturer Part #206-1/15S
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel - PVD Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Solid Brass Construction
  • 2-1/4" flange diameter with o-ring retainer
  • Available in 27 unique Finishes
  • Intended for use with Newport Brass Shower Arm Flange as specified (Optional Accessory)
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
Collection:
Keaton
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel - PVD
Depth:
5/16 in
Diameter:
2-1/4 in
Faucet Part Type:
Flange
Fits Brand:
Newport Brass
Fits Model:
200, 201, 202, 202-1, 203
GSA Approved:
No
IAPMO Listed -:
No
Installation Type:
Wall Mount
Material:
Brass
NSF Certified:
No
WaterSense Labeled:
No
Width:
4-9/16 in