Newport Brass Keaton Shower Arm Flange with O-Ring

N206-1

Color Finish

Starting at $31.73
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Finish warranted as long as the original purchaser owns their home
  • Shower arm flange

SPECIFICATIONS

Collection
Keaton
Installation Type
Wall Mount
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday