Shower Drain Trim in Satin Nickel

You last purchased this on
 
Newport Brass

Shower Drain Trim in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Shower Drain Trim in Satin Nickel

  • Fast #
  • Part #N233-407/15S
  • Item #4926733
  • Manufacturer Part #233-407/15S
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Solid Brass Construction
  • O-ring retention system for easy installation and access
  • Available in 27 unique Finishes
  • Requires Newport Brass #277-01 drain throat, sold separately.
  • Unique pattern across a 4” x 4” grid
  • Requires Certification

Specifications

ASME:
ASME A112.18.2-2011
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.2-11
Color Finish Name:
Satin Nickel
IAPMO Listed -:
Yes
NSF Certified:
No
Tailpiece Length:
4 in