Newport Brass

Shower Drain Trim in Satin Nickel

Part #N233-602/15S  |  Manufacturer Part #233-602/15S

Color/Finish:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASME Specifications: ASME A112.18.2-2011

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.2-11

IAPMO Listed: Yes

NSF Certified: No

Tailpiece Length: 6 in