Shower Drain Trim in Satin Nickel
Shower Drain Trim in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- O-ring retention system for easy installation and access
- Available in 27 unique Finishes
- Requires Newport Brass #277-02 drain throat, sold separately.
- Unique pattern across a 6" x 6" grid
Specifications
- ASME:
- ASME A112.18.2-2011
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.2-11
- Color Finish Name:
- Satin Nickel
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Tailpiece Length:
- 6 in