0 items

Newport Brass Shower Drain Trim

N233-405

Color Finish

Starting at $180.36
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Height
4 in
Length
4 in
Material
Brass
Width
4 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday