0 items

Newport Brass Annabella Shower Trim Kit with Single Knob Handle

N3-804TR

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Lifetime warranty on Oil Rubbed Bronze finish to original purchaser
  • Ten year warranty on Satin Nickel finish to original purchaser

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Annabella
Color Finish
Satin Nickel - PVD
Color Finish Category
Nickel Tones
Faucet Mount
Wall Mount
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Knob
IAPMO Listed
Yes
Installation Type
Wall Mount
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
Valve Size
3/4 in
Valve Type
Tub & Shower Thermostatic Valves
WaterSense Labeled
Yes
Width
7-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday