Newport Brass Metro Shower Trim Kit with Single Lever Handle and 1-Function Showerhead
N3-2544BP
Color Finish
SPECIFICATIONS
- ADA Compliant
- Yes
- ANSI Specifications
- ANSI A117.1
- ASME Specifications
- ASME A112.18.1
- ASSE Standards
- ASSE 1016
- CARB OTC LEED Compliant
- No
- CEC Compliant
- For Sale in CA
- CSA Certified
- CSA B125.1
- Collection
- Metro
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- Faucet Connection
- NPT
- Faucet Connection Size
- 1/2 in
- Faucet Mount
- Wall Mount
- Flow Rate
- 2.0 gpm
- Handle Material
- Metal
- Handle Type
- Lever
- IAPMO Listed
- Yes
- Material
- Brass
- NSF Certified
- No
- Number of Handles
- Single Handle
- Showerhead Function
- Single
- Spout Reach
- 9 in
- Trim Only
- No
- WaterSense Labeled
- No
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday