Newport Brass Showerhead

N2092

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1/2 " IPS
  • 8" diameter
  • All brass
  • Lifetime warranty on finish to original purchaser

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
12 in
End Connection 1
NPSM
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Flow Rate
2 gpm
Material
Brass
Showerhead Flow Rate
2
Showerhead Function
Single
Spray Type
Rain
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday