Single Function Body Spray in Flat Black

Part #N2170/56  |  Item #4203362  |  Manufacturer Part #2170/56

$ 222.16 EACH
(Pricing is for Flat Black)

Color/Finish:
Flat Black

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

Body Spray Flow Rate: 1.8 gpm

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Color Finish: Flat Black

Color Finish Category: Blacks

Depth: 2-3/16 in

Diameter: 2-3/4 in

Escutcheon Width: 2-11/16 in

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

GSA Approved: No

IAPMO Listed: Yes

NSF Certified: No

Shape: Round

Showerhead Function: Single

Spray Type: Jet

Style: Traditional

Trim Only: No

UL Listed: No

WaterSense Labeled: No

cUPC Certified: Yes