Newport Brass

Single Function Hand Shower in Forever Brass - PVD

Part #N281A/01  |  Manufacturer Part #281A/01

Color/Finish:
Forever Brass - PVD

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Traditional Style
  • Single Function Spray
  • Finished spray surface
  • Handshower incorporates twin back-check valves
  • 1/2" NPT inlet elbow fitting
  • 2" (5.1 cm) showerhead diameter

Green

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Color Finish: Forever Brass - PVD

Color Finish Category: Brass Tones

Depth: 8-3/8 in

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

Green: [Yes, WaterSense]

Height: 6-3/4 in

IAPMO Listed: Yes

Installation Type: Wall Mount

Material: Brass

NSF Certified: No

Showerhead Function: Single

Spray Type: Full

Trim Only: No

UL Listed: No

WaterSense Labeled: Yes