Single Function Hand Shower in Satin Brass - PVD
Single Function Hand Shower in Satin Brass - PVD
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Contemporary styling
- Available in 27 unique Finishes
- 3” x 3/4” (7.6 cm x 1.9 cm) spray area
- Incorporates twin back-check valves
- 1/2" NPSM inlet fitting
- Finished spray surface
- Single function spray
- 1.8 gallons (6.7 liters) per minute maximum flow rate
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass - PVD
- Depth:
- 1 in
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.8 gpm
- Height:
- 8-89/100 in
- Hose Included:
- No
- IAPMO Listed -:
- Yes
- Length:
- 1-2/25 in
- NSF Certified:
- No
- Pause Control:
- No
- Showerhead Function:
- Single
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- Yes