Single Function Showerhead in French Gold - PVD
Single Function Showerhead in French Gold - PVD
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Traditional Style
- Available in 27 unique Finishes
- 1.8 gallons (6.7 liters) per minute maximum flow rate
- 1/2" NPT inlet pivot ball fitting
- 3-9/16" (9.0 cm) showerhead diameter
- Side-mounted rotational spray control
- 8-nozzle design with variable spray modes
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- French Gold - PVD
- Diameter:
- 3-9/16 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- IAPMO Listed -:
- Yes
- Length:
- 4-3/4 in
- NSF Certified:
- No
- Number of Jets:
- 8
- Shower Arm Reach:
- 4-3/4 in
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- WaterSense Labeled:
- Yes