Trip Lever in Forever Brass - PVD
Newport 365 Trip Lever in Forever Brass - PVD
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Lever Handle
- Available in 27 unique Finishes
Specifications
- ADA Compliant:
- No
- Collection:
- Newport 365
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Forever Brass - PVD
- Handle Type:
- Lever