0 items

Newport Brass Keaton Single Robe Hook

N36-12

Color Finish

Starting at $46.76
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Collection
Keaton
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2-3/8 in
Diameter
1-3/4 in
Installation Type
Wall Mount
Material
Brass

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday