Newport Brass

Skylar 1.2 gpm 3 Hole Deck Mount Widespread Lavatory Faucet with Double Cross Handle in Polished Nickel - Natural

Part #N2990/15  |  Manufacturer Part #2990/15

Color/Finish:
Polished Nickel - Natural

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • ADA Compliant Cross Handles
  • Brass Valve Bodies. Valve Included.
  • Quarter-turn Washerless ceramic disc valve cartridges
  • Spout Assembly with integral supply hoses
  • Pop-up drain with tail piece
  • 2-1/2" (6.4 cm) spout height at outlet
  • 5-1/2" (14.0 cm) spout reach (c-c)
  • For 8" (20.3 cm) centers - Maximum 20" (50.8 cm)

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: [Residential, Commercial]

BAA Compliant: No

Bathroom Faucet Type: Widespread

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Center Size: 8 in - 20 in

Collection: Skylar

Color Finish: Polished Nickel - Natural

Color Finish Category: Nickel Tones

Deck Plate Included: No

Drain Included: Yes

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Height: 3-7/16 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: [Quarter Turn Ceramic Disc, Washerless]

Flow Rate: 1.2 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Type: Cross

IAPMO Listed: Yes

Lead Law Compliant: Yes

Maximum Deck Thickness: 1-1/2 in

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 2-1/2 in

Spout Reach: 5-1/2 in

Spout Type: Fixed

Supply Lines Included: No

Trim Only: Yes

UL Listed: No

Vandal Resistant: No

WaterSense Labeled: Yes