Cross Handle Wall Mount Tub Faucet in Flat Black

You last purchased this on
 
Newport Brass

Skylar Cross Handle Wall Mount Tub Faucet in Flat Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Skylar Cross Handle Wall Mount Tub Faucet in Flat Black

  • Fast #
  • Part #N3-2995/56
  • Item #7382691
  • Manufacturer Part #3-2995/56
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Flat Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • ADA Compliant Cross Handles
  • Available in 27 unique Finishes
  • Rough valve incorporates quarter-turn washerless ceramic disc valve cartridges
  • 3/4” NPT spout inlet fitting
  • Rough valve incorporates a brass valve body assembly
  • 9” (22.9 cm) spout length
  • Intended for use with Newport Brass rough valve item 1-500 as specified (Required Accessory)
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Skylar
Color Finish Category:
Blacks
Color Finish Name:
Flat Black
Depth:
9-1/8 in
Faucet Connection:
NPT
Faucet Connection Size:
3/4 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Cross
IAPMO Listed -:
No
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Trim Only:
No
Tub Spout Reach:
8-1/4 in
WaterSense Labeled:
No
cUPC Certified:
Yes