Skylar Single Handle Single Function Shower Faucet in Satin Brass - PVD (Trim Only)

Part #N3-2564BP/04  |  Item #4430216  |  Manufacturer Part #3-2564BP/04

$ 998.90 EACH

Color/Finish:
Satin Brass - PVD

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Face plate with ADA Compliant Lever Handle
  • Intended for use with Newport Brass rough valve item 1-594 or 1-684 as specified (Required Accessory)
  • 1.8 gallons (6.7 liters) per minute maximum flow rate showerhead

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Residential

BAA Compliant: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Collection: Skylar

Color Finish: Satin Brass - PVD

Color Finish Category: Brass Tones

Diameter: 5-15/16 in

EPA Compliant: Yes

Escutcheon Height: 5-1/2 in

Escutcheon Width: 7-3/4 in

Faucet Mount: Wall Mount

Faucet Valve Type: Pressure Balancing

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: Yes

Material: Solid Brass

NSF Certified: No

Number of Handles: Single Handle

Shower Arm Reach: 8-5/16 in

Showerhead Flow Rate: 1.8 gpm

Showerhead Function: Single

Style: Modern

Trim Only: Yes

UL Listed: No

WaterSense Labeled: Yes