Newport Brass
Slater 1 Robe Hook in Satin Brass - PVD
Part #N16-12/04 | Item #1998036 | Manufacturer Part #16-12/04
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Complements East Linear product series
- Complements East Square product series
Documents
Specifications
ADA Compliant: No
CARB OTC LEED Compliant: No
Collection: Slater
Color Finish: Satin Brass - PVD
Color Finish Category: Brass Tones
Depth: 3-3/16 in
Diameter: 2-3/8 in
IAPMO Listed: No
Installation Type: Wall Mount
Material: Brass
Mount Type: Wall
Number of Hooks: 1
Projection: 3-3/16 in