Slater 1 Robe Hook in Satin Bronze - PVD

Part #N16-12/10  |  Item #3743308  |  Manufacturer Part #16-12/10

$ 148.38 EACH
(Pricing is for Satin Bronze - PVD)

Color/Finish:
Satin Bronze - PVD

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Complements East Linear product series
  • Complements East Square product series

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Slater

Color Finish: Satin Bronze - PVD

Color Finish Category: Bronze Tones

Depth: 3-3/16 in

Diameter: 2-3/8 in

IAPMO Listed: No

Installation Type: Wall Mount

Material: Brass

Mount Type: Wall

Number of Hooks: 1

Projection: 3-3/16 in