Single Function Hand Shower in Polished Chrome
Contemporary Single Function Hand Shower in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Traditional Style
- Available in 27 unique Finishes
- 2" (5.1 cm) showerhead diameter
- Handshower incorporates twin back-check valves
- 1/2" NPT inlet elbow fitting
- Finished spray surface
- Single function spray
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Contemporary
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Material:
- Brass
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.8 gpm
- Hose Included:
- Yes
- Hose Length:
- 59 in
- Pause Control:
- No
- Showerhead Function:
- Single
- Spray Type:
- Full
- WaterSense Labeled:
- Yes