0 items

Newport Brass Traditional® Slide Bar Hand Shower Kit

N280E

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 35 1/2" slide bar
  • Finish warranted as long as the original purchaser owns their home
  • Flow rate: 2.0 gpm
  • Rubber nozzles facilitate easy cleaning
  • Spray settings: spray, rain and massage

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Traditional®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
4-5/16 in
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Flow Rate
2.0 gpm
Green
WaterSense, Yes
Height
35-1/2 in
IAPMO Listed
Yes
Length
36 in
Material
Brass
NSF Certified
No
Showerhead Function
3
Spray Type
Massage, Rain
Trim Only
No
WaterSense Labeled
Yes
Width
4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday