0 items

Newport Brass Contemporary™ Slide Bar with Hand Shower Set

N280F

Color Finish

Starting at $821.64
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Contemporary styling
  • Finish warranted as long as the original purchaser owns their home
  • Incorporates twin back-check valves
  • Multi-function engine with 3 spray modes
  • Rubber nozzles facilitate easy cleaning

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Contemporary™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
4 in
End Connection 1
NPT
End Connection 2
NPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Flow Rate
2.0 gpm
Green
WaterSense, Yes
Height
35-1/2 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Length
35-1/2 in
Material
Brass
NSF Certified
No
Showerhead Function
3
Size
1/2 in x 1/2 in
Spray Type
Massage, Rain
Trim Only
No
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday