Shower Rail in Flat Black
295 Shower Rail in Flat Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Solid Brass Construction
- Contemporary Style
- Available in 27 unique Finishes
- 36" Long
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- 295
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- Depth:
- 2-5/8 in
- Escutcheon Height:
- 2-3/8 in
- Escutcheon Width:
- 2-3/8 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass
- NSF Certified:
- No
- Overall Height:
- 35-1/2 in
- Style:
- Contemporary;Modern
- Trim Only:
- No
- WaterSense Labeled:
- No