0 items

Newport Brass East Linear Spare Toilet Tissue Holder

N16-30

Color Finish

Starting at $217.1
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
East Linear
Color Finish
Flat Black
Color Finish Category
Blacks
Depth
3-11/16 in
Height
8-27/100 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
2-3/8 in
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday