Newport Brass

SPOUT BASE ROPED RING

Part #N10854/16  |  Manufacturer Part #10854/16

Color/Finish:
Vintage Copper

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: 1020 Series Faucets

Color Finish: Vintage Copper

Color Finish Category: Copper Tones

Faucet Part Type: Ring

Length: 6 in

Type: N10854/16