0 items

Newport Brass Chesterfield Stabilizer Kit

N2-734

Color Finish

Starting at $195.39
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable for floor risers that are 6" to 9" apart
  • Finish warranted as long as the original purchaser owns their home
  • Stabilizer kit for exposed tub floor risers

SPECIFICATIONS

Collection
Chesterfield
Color Finish
Polished Chrome
Color Finish Category
Chromes
Material
Brass

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday