12 in. Brass Grab Bar in Satin Gold - PVD
Sutton 12 in. Brass Grab Bar in Satin Gold - PVD
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Two-post design
- Available in 27 unique Finishes
- Meets or exceeds ASTM F446 standards and conforms to ADA guidelines.
- Complements Roosevelt, Sutton, Vander and Virginia product series
- Includes Installation Hardware
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASTM:
- ASTM F-446
- CARB OTC LEED Compliant:
- No
- Collection:
- Sutton
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Satin Gold - PVD
- Depth:
- 2-3/4 in
- GSA Approved:
- No
- Height:
- 3 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 12 in
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- No
- Projection:
- 2-3/4 in