4 in. Brass Handle in Oil Rubbed Bronze - Hand Relieved

You last purchased this on
 
Newport Brass

Sutton 4 in. Brass Handle in Oil Rubbed Bronze - Hand Relieved

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Sutton 4 in. Brass Handle in Oil Rubbed Bronze - Hand Relieved

  • Fast #
  • Part #N3-379/ORB
  • Item #4070928
  • Manufacturer Part #3-379/ORB
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze - Hand Relieved Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid brass construction
  • ADA compliant lever handle assembly for control valve
  • Available in more than 20 decorative finishes
  • Flow Control: Order handle & flow control valve part #1-606U or 1-607U
  • Diverter: Order handle & diverter valve part #1-617
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
Brand Model Compatibility:
1-606U, 1-607U, 1-617, 1-701, 1-702, 1-703, 1-704, 1-705, 1-706, 1-707, 4-2454BP
CSA Certified:
CSA B125.1
Collection:
Sutton
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze - Hand Relieved
Depth:
3-31/100 in
Escutcheon Height:
2-1/5 in
Escutcheon Width:
2-1/5 in
Faucet Mount:
Wall Mount
Faucet Part Type:
Handle
Handle Material:
Brass
Handle Type:
Lever
Height:
3 in
IAPMO Listed -:
Yes
Length:
4-2/5 in
Material:
Brass
Number of Handles:
Single Handle
Style:
Traditional
Trim Only:
Yes
Valve Trim Type:
Transfer & Diverter, Volume Control
Weight:
1.05 lb