Newport Brass
Sutton 4 in. Brass Handle in Venetian Bronze
Part #N3-379/VB | Item #4070275 | Manufacturer Part #3-379/VB
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- ADA Compliant Lever Handle assembly for control valve
- Diverter: order handle & Diverter Valve part #1-617
- Flow Control: order handle & Flow Control Valve Part #1-606HT or 1-607HT
Specifications
ADA Compliant: Yes
ASME Specifications: ASME A112.18.1
ASSE Standards: ASSE 1016
Application: Residential
Brand Model Compatibility: 4-2454BP Tub or Shower Trim
CSA Certified: CSA B125.1
Collection: Sutton
Color Finish: Venetian Bronze
Color Finish Category: Bronze Tones
Faucet Part Type: Handle
Handle Type: Lever
Height: 3 in
IAPMO Listed: Yes
Length: 4 in
Material: Brass
Number of Handles: Single Handle