Sutton 6 in. Brass Handle in Vintage Copper - PVD

Part #N3-378/16  |  Item #7379282  |  Manufacturer Part #3-378/16

Color/Finish:
Vintage Copper - PVD

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Specifications

ADA Compliant: Yes

Collection: Sutton

Color Finish: Vintage Copper - PVD

Color Finish Category: Copper Tones

Faucet Part Type: Handle

Length: 6 in

Material: Brass