Newport Brass

Sutton 7-15/16 in. Towel Ring in Polished Chrome

Part #N35-09/26  |  Manufacturer Part #35-09/26

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Single-post, horizontal pivot design with hanging, closed ring
  • Includes Installation Hardware
  • Complements Sutton product series

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Sutton

Color Finish: Polished Chrome

Color Finish Category: Chromes

IAPMO Listed: No

Installation Type: Wall Mount

Material: Brass

Mount Type: Wall

Ring Type: Closed

Shape: Round